SANDVIK 316-10SM210-10005P1730 316 SOLID CARBIDE HEAD 7611693
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:316-10SM210-10005P 1730
Rubix:220A4902
Manufacturer :7611693
EAN:7323223928535

Product details : SANDVIK 316-10SM210-10005P1730 316 SOLID CARBIDE HEAD 7611693
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | thread |
| Tail diameter | 9.7 mm |
| Number of teeth | 2 |
| Length of cut | 11.8 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | steel;stainless steel;cast iron;special alloys |
Show UNSPSC/ECL@SS
£ 50.55 excl. VAT
/ Each
£ 60.66 incl. VAT
- Usually arrives within 14 working days
