SANDVIK R216.32-00630-AI06G1620 SC MILLING CM PLURA 2 5742985


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.32-00630-AI06G1620
rubix:317A9042
manufacturer :5742985
brand logo
brand logo
Technical specifications
Diameter0.6 mm
Total length57 mm
Length of cut0.6 mm
See all Specifications

Product details : SANDVIK R216.32-00630-AI06G1620 SC MILLING CM PLURA 2 5742985


Technical specifications


Attributes
Diameter0.6 mm
Total length57 mm
Length of cut0.6 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 67.83 excl. VAT
/ Each
£ 81.40 incl. VAT
  • Usually arrives within 14 working days