SANDVIK 1K334-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213511
Solid Carbide End Mill
See technical informationReferences
Sandvik Coromant:1K334-1200-XB 1730
Rubix:242A9073
Manufacturer :8213511
EAN:7323226616705




Product details : SANDVIK 1K334-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213511
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, carbide end mill for general-purpose machining
Strengths
Improved chip control
Low cutting forces
Excellent edge strength
Low cutting forces
Excellent edge strength
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 4 |
| Length of cut | 26 mm |
| Total length | 83 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | alcrn |
| Type | coromill® dura carbide shank end mill (1k334 2xd) |
| Angle of helix | 35 ° |
| Machining material | steel; stainless steel; cast iron; non-ferrous metals; heat-resistant superalloys |
| Capacity length | 26 mm |
| Cutting angle | 45 ° |
Show UNSPSC/ECL@SS
£ 105.40 excl. VAT
/ Each
£ 126.48 incl. VAT
- Usually arrives within 14 working days
