SANDVIK R216.34-10050-AK22P 1620 5743343


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-10050-AK22P1620
rubix:288A4262
manufacturer :5743343
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length100 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK R216.34-10050-AK22P 1620 5743343


Technical specifications


Attributes
Diameter10 mm
Total length100 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 145.75 excl. VAT
/ Each
£ 174.90 incl. VAT
  • Usually arrives within 14 working days