SANDVIK R2163420050BC38P1640 COROMILL


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-20050-BC38P1640
rubix:1047399
manufacturer :5743470
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : SANDVIK R2163420050BC38P1640 COROMILL


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 427.17 excl. VAT
/ Each
£ 512.60 incl. VAT
  • Usually arrives within 14 working days