Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F440-0635-152ASD1725 SC MILLING CM PLURA 2 7858308
SANDVIK 2F440-0635-152ASD1725 SC MILLING CM PLURA 2 7858308
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F440-0635-152ASD 1725
rubix:
317A4864
manufacturer :
7858308
ean:
7323225032018
Product details
Technical specifications
Product details : SANDVIK 2F440-0635-152ASD1725 SC MILLING CM PLURA 2 7858308
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
98.08
excl. VAT
/
Each
£
117.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8096.3X3.0 BURR 6.30 MM X 3.00 MM 6814136
DORMER P8078.0X6.0 BURR 8.00 MM X 6.00 MM 6814126
ROEBUCK LDXM025LS LDX TCT HOLE SAW 25MM LONG
WALTERPROT MC230-16.0A4B050C-WK40TF SC MILLING CUTTER 8002045
SANDVIK R216.34-06050-AK13H 1620 5743260
CUTLINE 2FLUT CARBID END MILL WELDON SHANK ALUMINIUM ZIRKO MM 8 862877
SANDVIK 1K334-1600-XB 1730 DURA SOLID CARBIDE END MILL 8213512
SANDVIK R216.42-00630-AJ06G1620 SC MILLING CM PLURA 2 5743414
DORMER S5366.0XR1.0 6766502
CUTLINE 893386 12MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
DORMER S804HB10.0 END MILL 10.00 MM 5982598
SANDVIK 2F380-1588-304ASD1745 SC MILLING CM PLURA 2 7963649
CUTLINE 893373 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK 2P342-0200-PAP2BM SC MILLING CM PLURA 2 8351816
SANDVIK R216.62-01030-AO20G 1610 5743567