SANDVIK R216.42-01530-GC15G1700 SC MILLING CM PLURA 2 5963294


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-01530-GC15G1700
rubix:317A1503
manufacturer :5963294
brand logo
brand logo
Technical specifications
Diameter1.5 mm
Total length45 mm
Length of cut1.35 mm
See all Specifications

Product details : SANDVIK R216.42-01530-GC15G1700 SC MILLING CM PLURA 2 5963294


Technical specifications


Attributes
Diameter1.5 mm
Total length45 mm
Length of cut1.35 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 116.42 excl. VAT
/ Each
£ 139.70 incl. VAT
  • Usually arrives within 14 working days