Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H4046919-1-20 ADVANCED MILLING CUTTER 5150684
WALTERPROT H4046919-1-20 ADVANCED MILLING CUTTER 5150684
Solid carbide miller Walter Prototyp
References
walter prototyp:
H4046919-1-20
rubix:
355A7863
manufacturer :
5150684
ean:
4042446138912
Product details
Technical specifications
Product details : WALTERPROT H4046919-1-20 ADVANCED MILLING CUTTER 5150684
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.07
excl. VAT
/
Each
£
151.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER P8233.0X3.0 BURR 3.00 MM X 3.00 MM 6814190
DORMER S5292.0XD4 6706500
DORMER S26220.0XR4.0 6706973
SANDVIK 1K233-0400-050-NA H10F DURA SOLID CARBIDE END MILL 8386820
DORMER S812HB12.0 DRILL 12.00 MM 5983547
SANDVIK R216.24-10050EAK22P 1620 END MILL 5742979
CUTLINE VARICUT 20MM 3.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S26220.0XR0.3 6706967
SANDVIK 1P231-1100-XA1630 SC MILLING CM PLURA 1 6259690
DORMER S7674.0XR0.5 6707016
WALTER H4129318-4 MILLING CUTTERS 5083115
DORMER S812HA4.0 DRILL 4.00 MM 5983525
SANDVIK 2P342-0318-PAP2BM SC MILLING CM PLURA 2 8351818
DORMER S2318.0 DRILL 8.00 MM 6706494
SANDVIK 2S342-2000-100-PBP2BM SC MILLING CM PLURA 2 8351944