References
Sandvik Coromant:R216.2-319
Rubix:1046939
Manufacturer :5742809
EAN:10326046




Technical specifications
| Diameter | 19.05 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 19.05 mm |
Product details : R2162319-SVIK DRILLING ENDMILL WEL
Technical specifications
Attributes
| Diameter | 19.05 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 19.05 mm |
| Number of teeth | 1 |
| Total length | 88.9 mm |
Show UNSPSC/ECL@SS
£ 371.24 excl. VAT
/ Each
£ 445.49 incl. VAT
- Usually arrives within 14 working days