SANDVIK R2164206030AK10G1620 SOLID CA


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-06030-AK10G1620
rubix:1047500
manufacturer :5743380
brand logo
brand logo
Technical specifications
Diameter6 mm
Total length80 mm
Length of cut10 mm
See all Specifications

Product details : SANDVIK R2164206030AK10G1620 SOLID CA


Technical specifications


Attributes
Diameter6 mm
Total length80 mm
Length of cut10 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 95.33 excl. VAT
/ Each
£ 114.40 incl. VAT
  • Usually arrives within 14 working days