SANDVIK 2P230-0400-NAH10F SC MILLING CM PLURA 2 6260067


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P230-0400-NAH10F
rubix:318A1617
manufacturer :6260067
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length57 mm
Length of cut8 mm
See all Specifications

Product details : SANDVIK 2P230-0400-NAH10F SC MILLING CM PLURA 2 6260067


Technical specifications


Attributes
Diameter4 mm
Total length57 mm
Length of cut8 mm
Number of teeth1
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 48.03 excl. VAT
/ Each
£ 57.64 incl. VAT
  • Usually arrives within 14 working days