SANDVIK R215.34C08050-BC19P1640 SC MILLING CM PLURA 2 5742673
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R215.34C08050-BC19P1640
Rubix:320A2423
Manufacturer :5742673



Product details : SANDVIK R215.34C08050-BC19P1640 SC MILLING CM PLURA 2 5742673
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 8 mm |
| Number of teeth | 4 |
| Length of cut | 19 mm |
| Total length | 63 mm |
| Centre cut | not center cutting |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | coromill® plura solid carbide end mill for stable multi-operations milling |
| Angle of helix | 50 ° |
| Machining material | p, m, k, s |
| Capacity length | 19 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 144.83 excl. VAT
/ Each
£ 173.80 incl. VAT
- Usually arrives within 14 working days
