SANDVIK R216.42-10030-AI10G1610 SC MILLING CM PLURA 2 5743468


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-10030-AI10G1610
rubix:319A6493
manufacturer :5743468
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length83 mm
Length of cut10 mm
See all Specifications

Product details : SANDVIK R216.42-10030-AI10G1610 SC MILLING CM PLURA 2 5743468


Technical specifications


Attributes
Diameter10 mm
Total length83 mm
Length of cut10 mm
Number of teeth2
Tail diameter10 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 170.50 excl. VAT
/ Each
£ 204.60 incl. VAT
  • Usually arrives within 14 working days