Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 3 862645
CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 3 862645
Carbide milling bit - short 3 flutes - cylindrical shank - ozma
References
giss cutline:
862645
rubix:
862645
ean:
3660338173097
Technical specifications
Diameter
3
mm
Total length
50
mm
Length of cut
6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 3 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 3 862645
Carbide milling bit - short 3 flutes - cylindrical shank - ozma
Technical specifications
Attributes
Diameter
3
mm
Total length
50
mm
Length of cut
6
mm
Number of teeth
3
Tail diameter
6
mm
Angle of helix
30
°
Type of tail
Cylindrical
Coating
OZMA
Centre cut
Yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.21
excl. VAT
/
Each
£
15.85
incl. VAT
Sold out
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK 1K233-2000-050-NB H10F DURA SOLID CARBIDE END MILL 8386855
WALTERPROT H5551106-NPT1/16 THREAD MILLING CUTTERS 5115565
WALTERPROT H311801-2.5 MILLING CUTTERS SOLID CARBIDE 5082563
ROEBUCK 256048 VARI PITCH HOLE SAW 111MM
WALTERPROT MC232-04.0A3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353978
DORMER P80712.7X6.0 BURR 12.70 MM X 6.00 MM 6814128
WALTERPROT MC232-03.0A4B030C-WJ30ED SC MILLING CUTTERS PERFORM 7568697
ROEBUCK CH43 VARI PITCH HOLE SAW 43MM
SANDVIK 1K233-0300-020-NA H10F DURA SOLID CARBIDE END MILL 8386808
DORMER S802HA4.0 DRILL 4.00 MM 5983441
DOR S802HB 14.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
DORMER S52112.0XR1.0 6706682
SANDVIK R215.34C10050-BC22P1640 SC MILLING CM PLURA 2 5742600
DORMER S802HA14.0 DRILL 14.00 MM 5983371
SANDVIK R216.42-06030-AC10G1610 SC MILLING CM PLURA 2 5743363