DORMER S76710.0XR0.3 6707025


Solid carbide miller Dormer

References
dormer:S76710.0XR0.3
rubix:376A4146
ean:7320760685747
End Mill 10.0XR0.3
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : DORMER S76710.0XR0.3 6707025


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Type of tailHA
Body materialCarbide
Show UNSPSC/ECL@SS
£ 84.53 excl. VAT
/ Each
£ 101.44 incl. VAT
  • Usually arrives within 14 working days