Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R245050A3212L-SVIK COROMILL 245 CO
R245050A3212L-SVIK COROMILL 245 CO
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R245-050A32-12L
rubix:
1044286
manufacturer :
5743895
ean:
10935385
Technical specifications
Z
3
mm
Tail diameter
32
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : R245050A3212L-SVIK COROMILL 245 CO
Technical specifications
Attributes
Z
3
mm
Tail diameter
32
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
455.10
excl. VAT
/
Each
£
546.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R245050A3212M-SVIK COROMILL 245 CL
SANDVIK 490-040B32-14M COROMILL 490 CUTTERS 5829321
SANDVIK RA390-063R19-11H MILLCUTTER SIDE&FACEMILLS 5739669
R390050C536H-SVIK COROMILL 390 LON
R790054C5S222M-SVIK COROMILL 790 A
SANDVIK RA210-063R19-09M MILLCUTTER SIDE&FACEMILLS 5739847
SANDVIK R790-040A32S1-16M 5747244
SANDVIK R790-054C5S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747181
SANDVIK MF80-R063Q22-13M 8172027
SANDVIK 490-050Q22-08M 5762143
SANDVIK 490-100Q32-14H COROMILL 490 CUTTERS 5844043
SANDVIK RA390-063R19-17L MILLCUTTER SIDE&FACEMILLS 5739762
SANDVIK RA210-035O32-09H MILLCUTTER SIDE&FACEMILLS 5738758
SANDVIK A490-051R19-14M COROMILL 490 CUTTERS 5844007
SANDVIK RA200-068J25.4-12M MILLCUTTER SIDE&FACEMILLS 5738551