SANDVIK R790-054C5S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747181


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R790-054C5S1-16M
rubix:1037361
manufacturer :5747181
brand logo
brand logo
Technical specifications
Diameter54 mm
Z3 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK R790-054C5S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747181


Technical specifications


Attributes
Diameter54 mm
Z3 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length81 mm
Show UNSPSC/ECL@SS
£ 818.90 excl. VAT
/ Each
£ 982.68 incl. VAT
  • Usually arrives within 14 working days