R300035C312H-SVIK T-MAX/U-MAX SCRE


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-035C3-12H
rubix:1044807
manufacturer :5744233
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter32 mm
Internal coolingYes
See all Specifications

Product details : R300035C312H-SVIK T-MAX/U-MAX SCRE


Technical specifications


Attributes
Z4 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length43 mm
Show UNSPSC/ECL@SS
£ 534.03 excl. VAT
/ Each
£ 640.84 incl. VAT
  • Usually arrives within 14 working days