SANDVIK 490-080HA06-08M COROMILL 490 CUTTERS 5761910


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:490-080HA06-08M
rubix:317A7403
manufacturer :5761910
brand logo
brand logo
Technical specifications
Diameter80 mm
Z8 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK 490-080HA06-08M COROMILL 490 CUTTERS 5761910


Technical specifications


Attributes
Diameter80 mm
Z8 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length70 mm
Show UNSPSC/ECL@SS
£ 921.30 excl. VAT
/ Each
£ 1,105.56 incl. VAT
  • Usually arrives within 14 working days