Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-020C5-11M095 5745466
SANDVIK R390-020C5-11M095 5745466
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-020C5-11M095
rubix:
288A3192
manufacturer :
5745466
Technical specifications
Diameter
20
mm
Z
3
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-020C5-11M095 5745466
Technical specifications
Attributes
Diameter
20
mm
Z
3
mm
Tail diameter
50
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
95
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
414.40
excl. VAT
/
Each
£
497.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK TOOLHOLDER R390-012A16-11L
SANDVIK 690-080Q32-1461M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764756
SANDVIK R331.32-203R38RM0.925 MILLCUTTER SIDE&FACEMILLS 6448856
SANDVIK A490-080J25.4-14L COROMILL 490 CUTTERS 5843964
SANDVIK 745-125Q40-21MD 6822540
RA390025M1911M-SVIK IMPERIAL COROM
SANDVIK R390-018EH16-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6426880
SANDVIK 419-036C3-14L MILLCUTTER SIDE&FACEMILLS 6289900
SANDVIK RA790-101R38S1-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738795
SANDVIK RA390-032EH25-11H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416918
SANDVIK 345-063C5-13H COROMILL 490 CUTTERS 5759269
SANDVIK N331.32-200S50EM10.00 MILLCUTTER SIDE&FACEMILLS 5739200
SANDVIK A490-076R25-08H COROMILL 490 CUTTERS 5723444
R790050C5S222M-SVIK COROMILL 790 A
SANDVIK R390-020A20-07H 6851106