Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300042C408H-SVIK T-MAX/U-MAX SCRE
R300042C408H-SVIK T-MAX/U-MAX SCRE
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-042C4-08H
rubix:
1044812
manufacturer :
5744376
Technical specifications
Z
6
mm
Tail diameter
40
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R300042C408H-SVIK T-MAX/U-MAX SCRE
Technical specifications
Attributes
Z
6
mm
Tail diameter
40
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
684.50
excl. VAT
/
Each
£
821.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA245-080J25.4-12L MILLCUTTER SIDE&FACEMILLS 5739703
R30020T1008M-SVIK COROMILL 300 THR
SANDVIK R390-014A12L-07M 6851095
SANDVIK N331.32-254T51LM0.689 MILLCUTTER SIDE&FACEMILLS 6448881
R390063C885L-SVIK COROMILL 390 LON
SANDVIK R300-20EH20-08M 6550017
SANDVIK RA390-076R32-43H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739797
SANDVIK 490-040C5-08H 5761849
R790080C8S122M-SVIK COROMILL 790 A
SANDVIK A490-051C5-14H COROMILL 490 CUTTERS 5844028
R300040A3212H-SVIK T-MAX/U-MAX SCR
SANDVIK RA390-076R25-17L MILLCUTTER SIDE&FACEMILLS 5739780
SANDVIK R331.52-305R63NML MILLCUTTER SIDE&FACEMILLS 5745340
SANDVIK 490-200Q60-14M COROMILL 490 CUTTERS 5844051
R200068Q2712L-SVIK COROMILL 200 CO