SANDVIK A490-051C5-14H COROMILL 490 CUTTERS 5844028


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A490-051C5-14H
rubix:317A8688
manufacturer :5844028
brand logo
brand logo
Technical specifications
Diameter50.8 mm
Z5 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK A490-051C5-14H COROMILL 490 CUTTERS 5844028


Technical specifications


Attributes
Diameter50.8 mm
Z5 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length76.2 mm
Show UNSPSC/ECL@SS
£ 768.37 excl. VAT
/ Each
£ 922.04 incl. VAT
  • Usually arrives within 14 working days