Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300052Q2208H-SVIK T-MAX/U-MAX SCR
R300052Q2208H-SVIK T-MAX/U-MAX SCR
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-052Q22-08H
rubix:
1044833
manufacturer :
5744301
Technical specifications
Z
8
mm
Tail diameter
22
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R300052Q2208H-SVIK T-MAX/U-MAX SCR
Technical specifications
Attributes
Z
8
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
711.63
excl. VAT
/
Each
£
853.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PRAMET 100A08R-S90LN12-C Milling Cutter
SANDVIK RA300-076R25-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739469
SANDVIK 345-050C5-13H 5759015
SANDVIK 490-040A32L-14M COROMILL 490 CUTTERS 5829323
SANDVIK A360-203R63-Z8D19 MILLCUTTER SIDE&FACEMILLS 5722609
SANDVIK R210-082C8-14M 5742658
R790040C4S222M-SVIK COROMILL 790 A
SANDVIK 490-050Q22-14M 490 SQUARE SHOULDER MILLING CUTTER 5829330
SANDVIK 419-050Q22-14M 6289893
SANDVIK R210-042T16-09H MILLCUTTER SIDE&FACEMILLS 5742555
SANDVIK RA390-102R38-18M MILLCUTTER SIDE&FACEMILLS 5740257
SANDVIK 745-125Q40-21M MILLCUTTER SIDE&FACEMILLS 6702243
R390044C445M-SVIK COROMILL 390 LON
SANDVIK 490-040C5-14H COROMILL 490 CUTTERS 5829339
SANDVIK 360-160Q40-Z8E19 MILLCUTTER SIDE&FACEMILLS 5759158