Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-040C5-14H COROMILL 490 CUTTERS 5829339
SANDVIK 490-040C5-14H COROMILL 490 CUTTERS 5829339
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-040C5-14H
rubix:
318A0920
manufacturer :
5829339
Technical specifications
Diameter
40
mm
Z
4
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-040C5-14H COROMILL 490 CUTTERS 5829339
Technical specifications
Attributes
Diameter
40
mm
Z
4
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
611.73
excl. VAT
/
Each
£
734.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A345-080J25-13M COROMILL 490 CUTTERS 5722701
SANDVIK RA390-063R19-17L MILLCUTTER SIDE&FACEMILLS 5739762
SANDVIK MH20-R054Q22-08M MILLCUTTER SIDE&FACEMILLS 8352784
SANDVIK RA210-051C5-09M MILLCUTTER SIDE&FACEMILLS 5739896
SANDVIK R331.52-203R38MML MILLCUTTER SIDE&FACEMILLS 5744984
SANDVIK R365-080Q27-W15H MILLCUTTER SIDE&FACEMILLS 5745341
SANDVIK TOOLHOLDER R200-020A2512H
SANDVIK RA390-019O19L-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739353
SANDVIK 345-250Q60-13M COROMILL 490 CUTTERS 5759291
SANDVIK N331.32-200S50LM17.50 5738529
SANDVIK R365-063Q22-S15H MILLCUTTER SIDE&FACEMILLS 5745395
SANDVIK TOOLHOLDER R390-050Q22-17L
SANDVIK 490-080C6-14M COROMILL 490 CUTTERS 5829352
SANDVIK RA590-102R38A-11M MILLCUTTER SIDE&FACEMILLS 5740396
R300035C308H-SVIK T-MAX/U-MAX SCRE