SANDVIK R300-066C6-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744330


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-066C6-20H
rubix:317A9057
manufacturer :5744330
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter63 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-066C6-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744330


Technical specifications


Attributes
Z5 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 751.10 excl. VAT
/ Each
£ 901.32 incl. VAT
  • Usually arrives within 14 working days