Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-063C6-11M080 MILLING CUTTER 5745584
SANDVIK R390-063C6-11M080 MILLING CUTTER 5745584
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-063C6-11M080
rubix:
262A5396
manufacturer :
5745584
ean:
11553625
Technical specifications
Diameter
63
mm
Z
6
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-063C6-11M080 MILLING CUTTER 5745584
Technical specifications
Attributes
Diameter
63
mm
Z
6
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
604.20
excl. VAT
/
Each
£
725.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 690-054C5-1461H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764758
SANDVIK RA365-080J25-S15H MILLCUTTER SIDE&FACEMILLS 5740302
SANDVIK RA390-010O10-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851116
SANDVIK RA590-076R25S-11M MILLCUTTER SIDE&FACEMILLS 5740391
R590063Q22S11M-SVIK COROMILL CENTU
R590063HA0611M-SVIK COROMILL CENTU
SANDVIK R331.32-200Q40EM10.00 5745121
SANDVIK N331.32-254T51QM0.807 MILLCUTTER SIDE&FACEMILLS 6448882
SANDVIK MF80-R080Q27-13H COROMILL 490 CUTTERS 8172029
SANDVIK TOOLHOLDER R200-084Q3216M
SANDVIK R365-063Q22-S15H MILLCUTTER SIDE&FACEMILLS 5745395
WALTER F4041.B27.080.Z05.13 MILLING CUTTERS 6411205
SANDVIK R390-020B20-11M 390 SQUARE SHOULDER MILLING CUTTER 5745462
SANDVIK RA300-052C5-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738764
SANDVIK 490-066C6-08H COROMILL 490 CUTTERS 5761898