Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK RA300-052C5-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738764
SANDVIK RA300-052C5-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738764
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
RA300-052C5-13M
rubix:
318A0826
manufacturer :
5738764
Technical specifications
Z
4
mm
Tail diameter
50
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK RA300-052C5-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738764
Technical specifications
Attributes
Z
4
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
617.90
excl. VAT
/
Each
£
741.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390032C663L-SVIK COROMILL 390 LON
SANDVIK RA365-152R38-S15H MILLCUTTER SIDE&FACEMILLS 5739404
SANDVIK A360-254R63-Z10D19 MILLCUTTER SIDE&FACEMILLS 5722842
R790100C8S122M-SVIK COROMILL 790 A
SANDVIK TOOLHOLDER R200-051Q22-12M
SANDVIK R390-044C4-18M060 SQUARE SHOULDER MILLING CUTTER 5745495
SANDVIK RA390-102R38-17L MILLCUTTER SIDE&FACEMILLS 5740254
R210082C814H-SVIK T-MAX ENDMILL
SANDVIK R390-063Q22-11H 390 SQUARE SHOULDER MILLING CUTTER 5745592
SANDVIK A345-200J47-13M COROMILL 490 CUTTERS 5722652
SANDVIK RA390-063R19-17M MILLCUTTER SIDE&FACEMILLS 5739803
R390050Q2218L-SVIK COROMILL 390 SH
SANDVIK A490-152R38-14L COROMILL 490 CUTTERS 5844019
SANDVIK RA210-051C5-14H MILLCUTTER SIDE&FACEMILLS 5739899
SANDVIK RA390-32T16-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740331