SANDVIK R300-080Q27-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744395


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-080Q27-20H
rubix:317A8645
manufacturer :5744395
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter27 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-080Q27-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744395


Technical specifications


Attributes
Z6 mm
Tail diameter27 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 769.60 excl. VAT
/ Each
£ 923.52 incl. VAT
  • Usually arrives within 14 working days