SANDVIK R300-160Q40-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744704


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-160Q40-20H
rubix:317A4957
manufacturer :5744704
brand logo
brand logo
Technical specifications
Z11 mm
Tail diameter40 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK R300-160Q40-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744704


Technical specifications


Attributes
Z11 mm
Tail diameter40 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 1,582.37 excl. VAT
/ Each
£ 1,898.84 incl. VAT
  • Usually arrives within 14 working days