SANDVIK R390-054C5-11M060 SQUARE SHOULDER MILLING CUTTER 5745593


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-054C5-11M060
rubix:258A3225
manufacturer :5745593
brand logo
brand logo
Technical specifications
Diameter54 mm
Z5 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK R390-054C5-11M060 SQUARE SHOULDER MILLING CUTTER 5745593


Technical specifications


Attributes
Diameter54 mm
Z5 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length60 mm
Show UNSPSC/ECL@SS
£ 503.50 excl. VAT
/ Each
£ 604.20 incl. VAT
  • Usually arrives within 14 working days