SANDVIK R300-32EH25-08M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550024


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-32EH25-08M
rubix:318A3835
manufacturer :6550024
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter24.2 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-32EH25-08M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550024


Technical specifications


Attributes
Z4 mm
Tail diameter24.2 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length35 mm
Show UNSPSC/ECL@SS
£ 488.40 excl. VAT
/ Each
£ 586.08 incl. VAT
  • Usually arrives within 14 working days