SANDVIK R300-15EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-15EH12-07L
rubix:296A2744
manufacturer :6550013
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter11.7 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-15EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED


Technical specifications


Attributes
Z2 mm
Tail diameter11.7 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length25 mm
Show UNSPSC/ECL@SS
£ 288.60 excl. VAT
/ Each
£ 346.32 incl. VAT
  • Usually arrives within 14 working days