SANDVIK R300-32EH25-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550026


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-32EH25-12M
rubix:318A5087
manufacturer :6550026
brand logo
brand logo
Technical specifications
Z3 mm
Tail diameter24.2 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-32EH25-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550026


Technical specifications


Attributes
Z3 mm
Tail diameter24.2 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length35 mm
Show UNSPSC/ECL@SS
£ 441.53 excl. VAT
/ Each
£ 529.84 incl. VAT
  • Usually arrives within 14 working days