References
Pramet:12A2R018A12-SAD07D-C
Rubix:2533268

Documents
Product details : PRAMET 12A2R018A12-SAD07D-C END MILL 6798627
Shoulder mill with positve/negative geometry which utilises 2 off ADMX 0702.. or ADEX 0702.. single-sided inserts, cutting diameter 12mm with 90° approach angle and 12mm parallel shank according to DIN 1835A, 18mm functional and 90mm overall length, through coolant for shallow shoulder milling, shallow slot milling, ramping, helical milling, plunge milling and progressive plunge milling with a maximum depth of cut of 5.0mm
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Tail diameter | 12 mm |
| Internal cooling | yes |
| Type of tool tip attachment | insert |
| Total length | 90 mm |
| Tail | cylindrical |
Show UNSPSC/ECL@SS
£ 205.27 excl. VAT
/ Each
£ 246.32 incl. VAT
- Usually arrives within 14 working days