SANDVIK RA365-102R38-W15H MILLCUTTER SIDE&FACEMILLS 5739431
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:RA365-102R38-W15H
Rubix:317A5606
Manufacturer :5739431



Product details : SANDVIK RA365-102R38-W15H MILLCUTTER SIDE&FACEMILLS 5739431
Technical specifications
Attributes
| Z | 14 mm |
|---|---|
| Tail diameter | 38.1 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
Show UNSPSC/ECL@SS
£ 1,462.74 excl. VAT
/ Each
£ 1,755.29 incl. VAT
- Usually arrives within 14 working days
