SANDVIK 600-025A25-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252655


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:600-025A25-10H
rubix:318A5573
manufacturer :6252655
brand logo
brand logo
Technical specifications
Z3 mm
Tail diameter25 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK 600-025A25-10H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252655


Technical specifications


Attributes
Z3 mm
Tail diameter25 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length150 mm
Show UNSPSC/ECL@SS
£ 424.27 excl. VAT
/ Each
£ 509.12 incl. VAT
  • Usually arrives within 14 working days