Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-016A16-07H 6851101
SANDVIK R390-016A16-07H 6851101
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-016A16-07H
rubix:
288A3357
manufacturer :
6851101
ean:
7323220189809
Technical specifications
Diameter
16
mm
Z
4
mm
Tail diameter
16
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-016A16-07H 6851101
Technical specifications
Attributes
Diameter
16
mm
Z
4
mm
Tail diameter
16
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
90
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
378.63
excl. VAT
/
Each
£
454.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 419-084C8-14H 6289904
SANDVIK N331.32-102S32KMQ MILLCUTTER SIDE&FACEMILLS 5738027
SANDVIK 490-100Q32-08H COROMILL 490 CUTTERS 5761889
R390030A25L11L-SVIK COROMILL 390 E
R390032C411M-SVIK COROMILL 390 CAP
SANDVIK A690-051C5-1060H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723632
SANDVIK A425-254R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717960
SANDVIK R331.32-203R38DM0.315 MILLCUTTER SIDE&FACEMILLS 6448899
SANDVIK RA245-200J47.625-12M MILLCUTTER SIDE&FACEMILLS 5739984
SANDVIK 345-125Q40-13HX COROMILL 490 CUTTERS 5759469
SANDVIK 345-050Q22-13L 5759265
SANDVIK R390-0097EH10-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851019
SANDVIK 419-036C3-14L MILLCUTTER SIDE&FACEMILLS 6289900
SANDVIK R390-040C4-18M060 5745415
SANDVIK MH20-R066Q22-08M MILLCUTTER SIDE&FACEMILLS 8352787