SANDVIK A425-254R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717960


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:A425-254R63-17H
rubix:317A2078
manufacturer :6717960
brand logo
brand logo
Technical specifications
Z30 mm
Tail diameter63.5 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK A425-254R63-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717960


Technical specifications


Attributes
Z30 mm
Tail diameter63.5 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 5,279.90 excl. VAT
/ Each
£ 6,335.88 incl. VAT
  • Usually arrives within 14 working days