Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 419-084C8-14H 6289904
SANDVIK 419-084C8-14H 6289904
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
419-084C8-14H
rubix:
286A7529
manufacturer :
6289904
Technical specifications
Z
6
mm
Tail diameter
80
mm
Internal cooling
yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 419-084C8-14H 6289904
Technical specifications
Attributes
Z
6
mm
Tail diameter
80
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,045.87
excl. VAT
/
Each
£
1,255.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A360-254R63-Z12E28 MILLCUTTER SIDE&FACEMILLS 5722789
RA390019M1911L-SVIK IMPERIAL COROM
SANDVIK RA390-063R19-11H MILLCUTTER SIDE&FACEMILLS 5739669
SANDVIK R390-040C4-11H 390 SQUARE SHOULDER MILLING CUTTER 5745413
SANDVIK RA200-068J25.4-12M MILLCUTTER SIDE&FACEMILLS 5738551
WALTER F4041.B32.100.Z05.13 MILLING CUTTERS 6411207
R245160Q4018M-SVIK COROMILL 245 CU
SANDVIK A490-038C6-14M COROMILL 490 CUTTERS 5844029
SANDVIK RA390-016EH16-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416911
R790050C5S222L-SVIK COROMILL 790 A
SANDVIK 490-032B32-08L 5762106
SANDVIK 5745527 R390-100Q32-17M
SANDVIK RA245-102R38-12L MILLCUTTER SIDE&FACEMILLS 5740089
SANDVIK A360-254R63-Z12E19 MILLCUTTER SIDE&FACEMILLS 5722786
SANDVIK R210-042A32-09M 5742541