SANDVIK R390-032C3-11M050 390 SQUARE SHOULDER MILLING CUTTER 5745501


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-032C3-11M050
rubix:1042224
manufacturer :5745501
brand logo
brand logo
Technical specifications
Diameter32 mm
Z3 mm
Tail diameter32 mm
See all Specifications

Product details : SANDVIK R390-032C3-11M050 390 SQUARE SHOULDER MILLING CUTTER 5745501


Technical specifications


Attributes
Diameter32 mm
Z3 mm
Tail diameter32 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 368.60 excl. VAT
/ Each
£ 442.32 incl. VAT
  • Usually arrives within 14 working days