SANDVIK RA300-052C5-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738759


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-052C5-13H
rubix:318A0093
manufacturer :5738759
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter50 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-052C5-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738759


Technical specifications


Attributes
Z5 mm
Tail diameter50 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50.8 mm
Show UNSPSC/ECL@SS
£ 667.23 excl. VAT
/ Each
£ 800.68 incl. VAT
  • Usually arrives within 14 working days