Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-080C8-08M COROMILL 490 CUTTERS 5761908
SANDVIK 490-080C8-08M COROMILL 490 CUTTERS 5761908
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-080C8-08M
rubix:
317A6526
manufacturer :
5761908
ean:
12354344
Technical specifications
Diameter
80
mm
Z
8
mm
Tail diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-080C8-08M COROMILL 490 CUTTERS 5761908
Technical specifications
Attributes
Diameter
80
mm
Z
8
mm
Tail diameter
80
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,060.67
excl. VAT
/
Each
£
1,272.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A490-051R19-14M COROMILL 490 CUTTERS 5844007
WALTER F4041.B16.040.Z03.13 MILLING CUTTERS 6411125
SANDVIK 690-084C8-1484H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764736
SANDVIK R390-084Q27-17M 6068021
R300025A2010M-SVIK T-MAX ENDMILL
SANDVIK A490-152R38-14M COROMILL 490 CUTTERS 5844020
SANDVIK R390-0157EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851099
SANDVIK R390-054Q22-18M 6068016
SANDVIK 490-050Q22-14H 490 SQUARE SHOULDER MILLING CUTTER 5829331
SANDVIK 345-063Q22-13HX COROMILL 345 FACE MILLING CUTTER
SANDVIK RA390-102R38-18L MILLCUTTER SIDE&FACEMILLS 5740256
SANDVIK RA390-016O16-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851125
SANDVIK 490-032HA06-08M COROMILL 490 CUTTERS 5761873
SANDVIK RA390-063R19-11H MILLCUTTER SIDE&FACEMILLS 5739669
SANDVIK A360-406R63-Z15D19 MILLCUTTER SIDE&FACEMILLS 5722509