Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-084C8-14M COROMILL 490 CUTTERS 5829359
SANDVIK 490-084C8-14M COROMILL 490 CUTTERS 5829359
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-084C8-14M
rubix:
317A7331
manufacturer :
5829359
Technical specifications
Diameter
84
mm
Z
6
mm
Tail diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-084C8-14M COROMILL 490 CUTTERS 5829359
Technical specifications
Attributes
Diameter
84
mm
Z
6
mm
Tail diameter
80
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
934.87
excl. VAT
/
Each
£
1,121.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA300-019M25-10L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739533
PRAMET 16A2R024A16-SAD11E-C Milling Cutter
SANDVIK RA590-152R38S-11M MILLCUTTER SIDE&FACEMILLS 5740384
SANDVIK RA365-160J51-S15H MILLCUTTER SIDE&FACEMILLS 5739411
SANDVIK A345-203R63-13M COROMILL 490 CUTTERS 5722656
R33152250Q60MMR-SVIK C-MILL U200 H
SANDVIK RA390-010O10-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851116
R300050Q2212M-SVIK COROMILL 300 CU
PRAMET 50A04R-S90LN12-C FACE MILL 6760289
SANDVIK N331.32-203T51EM0.394 MILLCUTTER SIDE&FACEMILLS 6448876
SANDVIK RA245-063R19-12M MILLCUTTER SIDE&FACEMILLS 5739734
SANDVIK 490-040B32-08H COROMILL 490 CUTTERS 5761881
SANDVIK RA790-038O32S1-16M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740360
SANDVIK A490-076R25-08H COROMILL 490 CUTTERS 5723444
SANDVIK R390-084Q27-11M CUTTER 6068020