SANDVIK RA390-019O19L-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739353


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA390-019O19L-11L
rubix:318A9960
manufacturer :5739353
brand logo
brand logo
Technical specifications
Diameter19.05 mm
Z2 mm
Tail diameter19.05 mm
See all Specifications

Product details : SANDVIK RA390-019O19L-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739353


Technical specifications


Attributes
Diameter19.05 mm
Z2 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length165.1 mm
Show UNSPSC/ECL@SS
£ 341.63 excl. VAT
/ Each
£ 409.96 incl. VAT
  • Usually arrives within 14 working days