SANDVIK R390-066C6-18M080 MILLCUTTER SIDE&FACEMILLS 5745543


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-066C6-18M080
rubix:317A9293
manufacturer :5745543
brand logo
brand logo
Technical specifications
Diameter66 mm
Z5 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-066C6-18M080 MILLCUTTER SIDE&FACEMILLS 5745543


Technical specifications


Attributes
Diameter66 mm
Z5 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 726.43 excl. VAT
/ Each
£ 871.72 incl. VAT
  • Usually arrives within 14 working days