Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-080C6-14M COROMILL 490 CUTTERS 5829352
SANDVIK 490-080C6-14M COROMILL 490 CUTTERS 5829352
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-080C6-14M
rubix:
317A7329
manufacturer :
5829352
Technical specifications
Diameter
80
mm
Z
6
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-080C6-14M COROMILL 490 CUTTERS 5829352
Technical specifications
Attributes
Diameter
80
mm
Z
6
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
934.87
excl. VAT
/
Each
£
1,121.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R790025C5S216L-SVIK COROMILL 790 C
SANDVIK MH20-R020A20-06L MILLCUTTER SIDE&FACEMILLS 8029422
SANDVIK R390-125Q40-18M COROMILL 5746026
SANDVIK R300-25EH25-10M 6550022
SANDVIK R390-054C5-18M060 MILLCUTTER SIDE&FACEMILLS 5745596
SANDVIK R390-080C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745547
SANDVIK MH20-R025A25-08M 8029433
SANDVIK 725-125Q40-21M MILLCUTTER SIDE&FACEMILLS 6702298
SANDVIK R390-025C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745460
SANDVIK 490-050A32-14M COROMILL 490 CUTTERS 5829327
SANDVIK R390-044C4-18M080 390 SQUARE SHOULDER MILLING CUTTER 5745496
SANDVIK 490-160Q40-14H COROMILL 490 CUTTERS 5844049
PRAMET 125A07R-S90LN12-C FACE MILL 6798612
SANDVIK MH20-R032A32-06H MILLCUTTER SIDE&FACEMILLS 8352803
SANDVIK A490-051C5-08M COROMILL 490 CUTTERS 5723546