SANDVIK R300-15EH12-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550014


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-15EH12-07M
rubix:319A0812
manufacturer :6550014
brand logo
brand logo
Technical specifications
Z3 mm
Tail diameter11.7 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-15EH12-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550014


Technical specifications


Attributes
Z3 mm
Tail diameter11.7 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length25 mm
Show UNSPSC/ECL@SS
£ 325.60 excl. VAT
/ Each
£ 390.72 incl. VAT
  • Usually arrives within 14 working days