SANDVIK R390-066Q22-18M MILLCUTTER SIDE&FACEMILLS 6068019


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-066Q22-18M
rubix:318A0254
manufacturer :6068019
brand logo
brand logo
Technical specifications
Diameter66 mm
Z5 mm
Tail diameter22 mm
See all Specifications

Product details : SANDVIK R390-066Q22-18M MILLCUTTER SIDE&FACEMILLS 6068019


Technical specifications


Attributes
Diameter66 mm
Z5 mm
Tail diameter22 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 659.83 excl. VAT
/ Each
£ 791.80 incl. VAT
  • Usually arrives within 14 working days