Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300100Q3216M-SVIK T-MAX ENDMILL
R300100Q3216M-SVIK T-MAX ENDMILL
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-100Q32-16M
rubix:
1044897
manufacturer :
5744371
Technical specifications
Z
6
mm
Tail diameter
32
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : R300100Q3216M-SVIK T-MAX ENDMILL
Technical specifications
Attributes
Z
6
mm
Tail diameter
32
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
885.53
excl. VAT
/
Each
£
1,062.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 490-066C6-14M 5829350
SANDVIK RA210-038M32-09M MILLCUTTER SIDE&FACEMILLS 5738763
SANDVIK RA790-076C8S2-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738793
SANDVIK R245-063Q22-12L 245 FACE MILLING CUTTER 5743912
SANDVIK R390-032C6-11M080 5745512
SANDVIK N331.32-203T51FM0.472 MILLCUTTER SIDE&FACEMILLS 6448877
SANDVIK 490-080Q27-08M 5761886
R790050C5S222M-SVIK COROMILL 790 A
SANDVIK 690-040C6-1053H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765064
SANDVIK RA300-032O32L-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739771
SANDVIK R390-084C8-18M070 MILLCUTTER SIDE&FACEMILLS 5745540
SANDVIK 419-084C8-14H 6289904
RA390038M3211L-SVIK IMPERIAL COROM
SANDVIK TOOLHOLDER R390-040B32-11M
SANDVIK RA790-101R38S1-22M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738795