R390100Q4057M-SVIK COROMILL 390 LO
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R390-100Q40-57M
Rubix:1042368
Manufacturer :5745530



Product details : R390100Q4057M-SVIK COROMILL 390 LO
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Z | 4 mm |
| Tail diameter | 40 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 82.6 mm |
Show UNSPSC/ECL@SS
£ 2,080.63 excl. VAT
/ Each
£ 2,496.76 incl. VAT
- Usually arrives within 14 working days
